Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H 3130

H 3130

H 3130 BRG ADAPTER SLEEVE

135MM Bore; 111MM Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate

Part #

H 3130

BDI #

1419491

PRICE
€ 260.27 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.44
UNSPSC
23153100
EAN
7316577009043
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-30
Lockwasher/Lockplate Part Number
MB-30
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
135MM Bore; 111MM Length Thru Bore; Complete Adapter with Sleeve; KM-30 Locknut; MB-30 Lockwasher/Lockplate
Bore
5.315 Inch | 135 Millimeter
Length Thru Bore
4.37 Inch | 111 Millimeter