Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H06BA17

H06BA17

06BA17 ; POR USE H06BA17-BORE NON STD BORE SZ

Roller Chain Sprocket; 06B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

H06BA17

BDI #

921124

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
31171901
EAN
0696223029807
Chain Size
06B-1
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.39683
Long Description
Roller Chain Sprocket; 06B-1 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 56.667MM Outside Diameter; 51.84MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
2.231 Inch | 56.667 Millimeter
Pitch Diameter
2.041 Inch | 51.84 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter