SATI
12B-1/Z=19Z ; REŤAZOVÉ KOLESO
Roller Chain Sprocket; 12B-1 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 125.603MM Outside Diameter; 115.74MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
SATI
SATI 10B-2/Z=17 NR. PD10017
Roller Chain Sprocket; 10B-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 94.437MM Outside Diameter; 86.39MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
CHIARAVALLI
3/4"X7/16" Z33 REŤ.KOLESO S NÁBOJOM
Roller Chain Sprocket; 12B-2 Chain; 33 Teeth; 2 Row of Teeth; No Hardened Teeth; 210.947MM Outside Diameter; 200.41MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
CHIARAVALLI
1/2X5/16 Z24 REŤAZOVÉ KOLESO S NÁBOJ
Roller Chain Sprocket; 08B-1 Chain; 24 Teeth; 1 Row of Teeth; No Hardened Teeth; 104.089MM Outside Diameter; 97.3MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
WMH HERION
201-201-018 ; SPROCKET
Roller Chain Sprocket; 08B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #