Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H160S54

H160S54

H160S54 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT

Roller Chain Sprocket; 160 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 35.538" Outside Diameter; 34.396" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H160S54

BDI #

24346112

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
142.24
UNSPSC
31171901
EAN
0097039247643
Chain Size
160
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
311.51318
Long Description
Roller Chain Sprocket; 160 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 35.538" Outside Diameter; 34.396" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-7/8 To 4-3/16 Inch | 48 To 110 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Outside Diameter
35.538 Inch | 902.665 Millimeter
Pitch Diameter
34.396 Inch | 873.658 Millimeter