H60B13 X 25MM 7X3MM KW 2SS
H60B13 X 25MM 7X3MM KW 2SS SPROCKET ; 60 ANSI 13 TEETH 1 SS AT 120DEG
Roller Chain Sprocket; 25MM Bore; 60 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 88.722MM Outside Diameter; 79.6MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H60B13 X 25MM 7X3MM KW 2SS
BDI #
23045591
PRICE
INVENTORY: