Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HP882TAB SG-4.5IN 1SGD60 T2P 81415692

HP882TAB SG-4.5IN 1SGD60 T2P 81415692

HP882TAB SG-4.5IN 1SGD60 T2P ; 81415692 TABLETOP CHAIN NON RETURNABLE

Chain, Plate Top; 882; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; 2.44" Base Width; Straight Plate

Part #

HP882TAB SG-4.5IN 1SGD60 T2P 81415692

BDI #

21854829

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.612
UNSPSC
31151615
EAN
0793699447644
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00134
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain, Plate Top; 882; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; 2.44" Base Width; Straight Plate
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
2.44 Inch | 62 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter