Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JR15X18X16,5

IM 19 020

IM 19020

Needle Bearing Inner Ring; 20MM Bore; 25MM Outside Diameter; 27.5MM Width; No Self Aligning; No Separable; No Relubricatable

Part #

IM 19 020

BDI #

15048644

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171512
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.nadella.com
Weight / LBS
0.08378
Long Description
Needle Bearing Inner Ring; 20MM Bore; 25MM Outside Diameter; 27.5MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Width
1.083 Inch | 27.5 Millimeter