Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JR25X30X17

IM 19 025

IM 19025

Needle Bearing Inner Ring; 25MM Bore; 30MM Outside Diameter; 27.5MM Width; No Self Aligning; No Separable; No Relubricatable

Part #

IM 19 025

BDI #

15047720

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31171512
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.nadella.com
Weight / LBS
0.09259
Long Description
Needle Bearing Inner Ring; 25MM Bore; 30MM Outside Diameter; 27.5MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
0.984 Inch | 25 Millimeter
Width
1.083 Inch | 27.5 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter