Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

IR-202416

IR 20X25X30

IR 20X25X30 NEEDLE BRG INNER RING

Needle Bearing Inner Ring; 20MM Bore; 25MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable

Part #

IR 20X25X30

BDI #

1267172

PRICE
€ 10.25 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.046
UNSPSC
31171512
EAN
7316577010858
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.08818
Long Description
Needle Bearing Inner Ring; 20MM Bore; 25MM Outside Diameter; 30MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.181 Inch | 30 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter