Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LRB364428

IR 35X42X36

IR 35X42X36 NEEDLE BEARING INNER RING

Needle Bearing Inner Ring; 35MM Bore; 42MM Outside Diameter; 36MM Width; No Self Aligning; No Separable; No Relubricatable

Part #

IR 35X42X36

BDI #

1422769

PRICE
€ 15.15 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.117
UNSPSC
31171512
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.26455
Long Description
Needle Bearing Inner Ring; 35MM Bore; 42MM Outside Diameter; 36MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
1.654 Inch | 42 Millimeter
Width
1.417 Inch | 36 Millimeter
Bore
1.378 Inch | 35 Millimeter