JC2040 S/C C/L
JC2040 S/C C/L CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Straight; 5/32" Pin Diameter
Part #
JC2040 S/C C/L
BDI #
329099
PRICE
INVENTORY: