Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U399-904B4

JW 7549/JW7510 (JW7549-99401)

JW 7549/JW7510 P900

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW7549; 75MM Bore; 150MM Outside Diameter; 42MM Width; Single Row

Part #

JW 7549/JW7510 (JW7549-99401)

BDI #

15047365

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.3
UNSPSC
31171516
Precision Class
Standard
Component
Assembly
Basic Number
JW7549
Assembly Components
JW7549 (1) | JW7510 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW7549; 75MM Bore; 150MM Outside Diameter; 42MM Width; Single Row
Assembly Width
1.654 Inch | 42 Millimeter
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter