Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K 65X73X30

K 65X73X30

SKF K 65X73X30

Needle Bearing Roller Assembly; 65MM Bore; 73MM Outside Diameter; 30MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

K 65X73X30

BDI #

1303257

PRICE
€ 25.35 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31171512
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.30865
Long Description
Needle Bearing Roller Assembly; 65MM Bore; 73MM Outside Diameter; 30MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
2.874 Inch | 73 Millimeter
Width
1.181 Inch | 30 Millimeter