Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KA8

KA8

KA 8

Rod End Bearing; 8MM Bore; 9MM Housing Width; Male; M8; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 12MM Ball Width; Relubricatable; Open Enclosure

Part #

KA8

BDI #

15038590

QTY

INVENTORY:
13
Brand
Manufacturer Name
ASKUBAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31171508
Stud Profile
Male
Mounting Thread
M8
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.askubal.de
Weight / LBS
0.07055
Long Description
Rod End Bearing; 8MM Bore; 9MM Housing Width; Male; M8; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 12MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.472 Inch | 12 Millimeter
Bore
0.315 Inch | 8 Millimeter
Housing Width
0.354 Inch | 9 Millimeter