Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KH1026-B

KH1026-B

KH 1026 B ; LINEÁRNE LOŽISKO

10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; Aluminum Housing; Not Self Aligning

Part #

KH1026-B

BDI #

15048875

QTY

INVENTORY:
4
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.03197
Long Description
10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; Aluminum Housing; Not Self Aligning
Outside Diameter
0.669 Inch | 17 Millimeter
Bore
0.394 Inch | 10 Millimeter
Length
1.024 Inch | 26 Millimeter