Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KJL10

KJL10

KJL 10

Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 14MM Ball Width; Relubricatable; Open Enclosure

Part #

KJL10

BDI #

15038589

QTY

INVENTORY:
5
Brand
Manufacturer Name
ASKUBAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171508
Stud Profile
Female
Mounting Thread
M10
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.askubal.de
Long Description
Rod End Bearing; 10MM Bore; 10.5MM Housing Width; Female; M10; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 14MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Housing Width
0.413 Inch | 10.5 Millimeter