Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KJL6

KJL6

KJL 6

Rod End Bearing; 6MM Bore; 6.75MM Housing Width; Female; M6; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 9MM Ball Width; Relubricatable; Open Enclosure

Part #

KJL6

BDI #

15038587

QTY

INVENTORY:
3
Brand
Manufacturer Name
ASKUBAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171508
Stud Profile
Female
Mounting Thread
M6
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.askubal.de
Long Description
Rod End Bearing; 6MM Bore; 6.75MM Housing Width; Female; M6; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; 9MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.354 Inch | 9 Millimeter
Bore
0.236 Inch | 6 Millimeter
Housing Width
0.266 Inch | 6.75 Millimeter