Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KRE 16 PP

KRE 16 PP

KRE 16 PP CAM FOLLOWER BRG

Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket

Part #

KRE 16 PP

BDI #

1417320

PRICE
€ 40.18 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31171530
EAN
7316571223452
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Head-End Lubrication | Polyamide 66 Axial Sliding | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
KRE 16 PPA
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.236 Inch | 6 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter