Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L100 PUERTO 7/8 3/16X3/32 KW

L095 7/16 1/8X1/16 KW

L095 HUB 7/16 1/8X1/16 KW ; 7/16" BORE 2.11" HUB DIA

Jaw Coupling Hub; 7/16" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque

Part #

L095 7/16 1/8X1/16 KW

BDI #

593965

QTY

CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31163012
EAN
0685144288790
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L095
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
9000
Torque
NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.8
Long Description
Jaw Coupling Hub; 7/16" Bore; 2.11" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.11" Outside Diameter; 1" Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
Bore
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Hub Diameter
2.11 Inch | 53.594 Millimeter