Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M828B

L123Y

L123Y MITER GEAR ; STEEL

Miter Gear; 4" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel

Part #

L123Y

BDI #

162094

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.087
UNSPSC
31171708
EAN
0781711122006
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
32
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Coniflex Tooth Form | Minimum Bore 1
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L123Y
Manufacturer Internal Number
12200
Weight / LBS
4.6
Long Description
Miter Gear; 4" Pitch Dia; 8 DP; 0.84" Face Width; Rough Bore; 32 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Dia; Straight Tooth; Steel
Pitch Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.84 Inch | 21.336 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter