Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBBR 8

LBBR 8

LBBR 8 LINEAR BALL BEARING ; CLOSED DESIGN

8MM Bore; 15MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

LBBR 8

BDI #

1239232

QTY

INVENTORY:
2
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171506
EAN
7333314052025
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 8
Weight / LBS
0.015
Long Description
8MM Bore; 15MM Outside Diamter; 24MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
0.945 Inch | 24 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter
Bore
0.315 Inch | 8 Millimeter