Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCR 16 A

LBCR 16 A

EWELLIX LBCR 16 A

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning

Part #

LBCR 16 A

BDI #

1413531

QTY

INVENTORY:
3
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCR 16 A
Weight / LBS
0.046
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning
Length
1.417 Inch | 36 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter