Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCT 12 D-2LS

LBCT 30 D

LBCT 30 D LINEAR BALL BEARING ; LINEAR BALL BEARING

30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Not Self Aligning

Part #

LBCT 30 D

BDI #

1413556

QTY

INVENTORY:
2
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31171506
EAN
7333314345356
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCT 30 A
Weight / LBS
0.251
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Not Self Aligning
Length
2.677 Inch | 68 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.181 Inch | 30 Millimeter