Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCT 40 A

LBCT 40 A

LBCT 40 A LINEAR BALL BEARING ; LINEAR BALL BEARING

40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Not Self Aligning

Part #

LBCT 40 A

BDI #

1238274

QTY

INVENTORY:
1
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31171506
EAN
7333314052995
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCT 40 A
Weight / LBS
0.507
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Not Self Aligning
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.575 Inch | 40 Millimeter
Length
3.15 Inch | 80 Millimeter