Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCT 50 A

LBCT 50 A

LBCT 50 A LINEAR BALL BEARING ; LINEAR BALL BEARING

50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Not Self Aligning

Part #

LBCT 50 A

BDI #

1238277

QTY

INVENTORY:
7
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
UNSPSC
31171506
EAN
7333314053183
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCT 50 A
Weight / LBS
0.86
Long Description
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Not Self Aligning
Length
3.937 Inch | 100 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.969 Inch | 50 Millimeter