Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF1843TAB S-2.25IN 81413244

LF1843TAB S-2.25IN 81413244

LF1843TAB S-2.25IN 81413244 CHAIN ; POR MTO TABLETOP

Plate Top Chain; 1843 Chain Size; 2 Piece Steel with Plastic Top; 1/2" Pitch; 2-1/4" Chain Width; Side Flexing; Low Friction Material Type; 1-1/4" Tab Width; Straight

Part #

LF1843TAB S-2.25IN 81413244

BDI #

24109183

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.276
UNSPSC
31151615
EAN
0793699996142
Chain Size
1843
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Manufacturer Internal Number
10144957
Weight / LBS
0.05
Long Description
Plate Top Chain; 1843 Chain Size; 2 Piece Steel with Plastic Top; 1/2" Pitch; 2-1/4" Chain Width; Side Flexing; Low Friction Material Type; 1-1/4" Tab Width; Straight
Pin Diameter
0.14 Inch | 3.556 Millimeter
Chain Width
2.25 Inch | 57.15 Millimeter
Tab Width
1.25 Inch | 31.75 Millimeter
Plate Height
0.67 Inch | 17.018 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter