Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
LF1873TAB GRIP S-3.75IN FJ NEO BK 40SH

LF1873TAB GRIP S-3.75IN FJ NEO BK 40SH

LF1873TAB GRIP S-3.75IN FJ NEO BK 40SH

LF1873TAB GRIP S-3.75IN FJ NEO BK 40SH ; TABLE TOP CHAIN 81451511

Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Side Flexing; Low Friction Material Type; 2.23" Tab Width; Straight

Part #

LF1873TAB GRIP S-3.75IN FJ NEO BK 40SH

BDI #

27496402

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151615
EAN
0782934730283
Chain Size
1873
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Manufacturer Internal Number
10283065
Weight / LBS
0.4
Long Description
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 3-3/4" Chain Width; Side Flexing; Low Friction Material Type; 2.23" Tab Width; Straight
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter