Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF882TAB GRIP 3.75IN D NEO BK 40SH

LF882TAB GRIP 3.75IN D NEO BK 40SH

LF882TAB GRIP 3.75IN D NEO BK 40SH ; TABLETOP CHAIN NON RETURNABLE 10FT BOX

Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material

Part #

LF882TAB GRIP 3.75IN D NEO BK 40SH

BDI #

22604915

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.099
UNSPSC
31151615
EAN
0793699476934
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.318
Long Description
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
3.75 Inch | 95.25 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter