Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LSAG 15 C1 S2

LSAG 15 C1 S2

LSAG 15 C1 S2 ; LINEÁRNE LOŽISKO

Linear Ball Bearing; 11.6MM Bore; 23MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning

Part #

LSAG 15 C1 S2

BDI #

15041392

QTY

INVENTORY:
10
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Standard Accuracy Class
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.1309
Long Description
Linear Ball Bearing; 11.6MM Bore; 23MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; None; Steel Housing; Not Self Aligning
Outside Diameter
0.906 Inch | 23 Millimeter
Length
1.575 Inch | 40 Millimeter
Bore
0.457 Inch | 11.6 Millimeter