Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LSE300BXHSAFQRSS

LSE300BXHSAFQRSS

LSE300BXHSAFQRSS PILLOW BLK CYL RLR BRG ; POR 3" BORE EXPANSION

Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

LSE300BXHSAFQRSS

BDI #

22850329

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
19.24
UNSPSC
31171511
EAN
0013992073235
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
LSE300BX
Seals
Single Lip Contact Nitrile
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty | With Angled Split Support
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
42.42
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Actual Bolt Center to Center
10.6 Inch | 269.2Millimeter
Bore
3 Inch | 76.2 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter