Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUCR 8 PA

LUCR 8 PA

LUCR 8 PA LINEAR PLAIN BEARING ; POR NON RETURNABLE

Bearing, Ball; 8MM Bore; 15MM Base to Center Height; 25MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; 25MM Length Thru Bore; 3.2MM Mounting Hole Diameter; Relubricatable; LBCR8; None; Non-Adjustable

Part #

LUCR 8 PA

BDI #

1304343

QTY

INVENTORY:
2
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
31171511
EAN
7333314051271
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCR8
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Pillow Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Long Description
Bearing, Ball; 8MM Bore; 15MM Base to Center Height; 25MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; 25MM Length Thru Bore; 3.2MM Mounting Hole Diameter; Relubricatable; LBCR8; None; Non-Adjustable
Base to Center Height
0.591 Inch | 15 Millimeter
Bore
0.315 Inch | 8 Millimeter
Mounting Hole Diameter
0.126 Inch | 3.2 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Center Across Shaft
1 Inch | 25 Millimeter