Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YD30

M1 Z=37 SPUR WITH HUB NR. PM26037

SATI M1 Z=37 SPUR WITH HUB NR. PM26037

Spur Gear; 37MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 37 Teeth; 20 Degree Pressure Angle; 25MM Hub Diameter; Steel

Part #

M1 Z=37 SPUR WITH HUB NR. PM26037

BDI #

1405248

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31171707
Pitch
M1 DP
Mounting Method
Rough Bore
Number of Teeth
37
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 10
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 37MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 37 Teeth; 20 Degree Pressure Angle; 25MM Hub Diameter; Steel
Pitch Diameter
1.457 Inch | 37 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Hub Diameter
0.984 Inch | 25 Millimeter