Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M1 Z=72 NO HUB NR. CM26072

M1 Z=72 NO HUB NR. CM26072

CM26072 Z72 Mod.1 ; Reťazové koleso

Spur Gear; 72MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 72 Teeth; 20 Degree Pressure Angle; Steel

Part #

CM26072

BDI #

840116

QTY

INVENTORY:
2
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
31171707
Pitch
M1 DP
Mounting Method
Rough Bore
Number of Teeth
72
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Without Hub | Minimum Bore 12
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 72MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 72 Teeth; 20 Degree Pressure Angle; Steel
Face Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.835 Inch | 72 Millimeter
Hub Diameter
0 Inch | 0 Millimeter