Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M2 Z=16/64-A BEVEL NR. C28A644

M2 Z=16/64-A BEVEL NR. C28A644

SATI M2 Z=16/64-A BEVEL NR. C28A644

Bevel Gear; 128MM Pitch Dia; M2 DP; 15MM Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; 80MM Hub Dia; Straight Tooth; Steel

Part #

M2 Z=16/64-A BEVEL NR. C28A644

BDI #

840083

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
UNSPSC
31171708
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
64
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Metric
Other Features
1:4 Ratio | Minimum Bore 20
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
Long Description
Bevel Gear; 128MM Pitch Dia; M2 DP; 15MM Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; 80MM Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Pitch Diameter
5.039 Inch | 128 Millimeter
Hub Diameter
3.15 Inch | 80 Millimeter