Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB 26

MB 15

MB 15 LOCKING WASHER ; 75MMX104MMX1.5MM 5EA/PAK

104MM Outside Diameter; 75MM Inside Diameter; 1.5MM Thickness; No Reversing Tang; KM-15 Locknut Part Number

Part #

MB 15

BDI #

1422100

PRICE
€ 1.41 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.172
UNSPSC
23153100
EAN
7316577757982
Reversing Tang
No
Locknut Part Number
KM-15
Other Features
Face Dia 90 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
104MM Outside Diameter; 75MM Inside Diameter; 1.5MM Thickness; No Reversing Tang; KM-15 Locknut Part Number
Outside Diameter
4.094 Inch | 104 Millimeter
Thickness
0.059 Inch | 1.5 Millimeter
Inside Diameter
2.953 Inch | 75 Millimeter
Tang Width
0 Inch | 0 Millimeter