Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB2300G

MB2300G

MB-2300-G ; POR MTO

Flange Block Bearing; 4 Bolt Round Flange Block; 3" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

MB2300G

BDI #

18144325

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.395
UNSPSC
31171501
EAN
0793699255232
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2300U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw | Face Locked Threaded Cover
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MB2300G
Manufacturer Internal Number
125523
Weight / LBS
25.1
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 3" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Bolt Spacing
5.563 Inch | 141.3 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Bore
3 Inch | 76.2 Millimeter