Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB2308

MB2308

MB2308 FLANGED BLOCK ROLLER BEARING ; 4-BOLT SQUARE 3.5" BORE INSERT TYPE CI

Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

MB2308

BDI #

18144336

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.467
UNSPSC
31171501
EAN
0698210679606
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
2308U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MB2308
Manufacturer Internal Number
6867960
Weight / LBS
34.1
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-1/2" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Length Thru Bore
4.375 Inch | 111.12 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.719 Inch | 170.663 Millimeter
Bore
3.5 Inch | 88.9 Millimeter