Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MSM200BXHSHTPS

MSM200BXHSHTPS

MSM200BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 200MM BORE EXPANSION

Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 305MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

MSM200BXHSHTPS

BDI #

22821041

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
337.12
UNSPSC
31171511
EAN
0013992090713
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM200BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
743.21
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 305MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
12 Inch | 305 Millimeter
Nominal Bolt Center to Center
20 Inch | 508 Millimeter
Bore
7.874 Inch | 200 Millimeter
Actual Bolt Center to Center
20 Inch | 508Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter