Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LSM45BXHFFS

MSM220BXHFRSS

MSM220BXHFRSS FLANGE BLK CYL RLR BRG ; POR 220MM BORE EXPANSION W/SEAL

Flange Block Bearing; 4 Bolt Round Flange Block; 220MM Bore; 620MM Bolt Circle Diameter; 438.4MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Single Lip Contact Nitrile Rubber Seal

Part #

MSM220BXHFRSS

BDI #

22821121

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
315.2
UNSPSC
31171501
EAN
0013992091413
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
MSM220BX
Seals
Single Lip Contact Nitrile Rubber
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
694.89
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 220MM Bore; 620MM Bolt Circle Diameter; 438.4MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Single Lip Contact Nitrile Rubber Seal
Nominal Bolt Circle Diameter Round
24.4 Inch | 620 Millimeter
Bore
8.661 Inch | 220 Millimeter
Bolt Spacing
17.3 Inch | 438.4 Millimeter
Length Thru Bore
6.417 Inch | 163 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter