Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N5996-9T_2IN_S_PE

N5996-9T_2IN_S_PE

N5996-9T_2IN_S_PE SPROCKET (SMARTCATALOG)

Conveying Chain Sprocket; 2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.46" Outside Diameter; 6.579" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway

Part #

10012492

BDI #

27495138

QTY

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
1
Weight / US pound
0.88
EAN
793699416428
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10012492
Weight / LBS
0.88
Long Description
Conveying Chain Sprocket; 2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.46" Outside Diameter; 6.579" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Pitch
2.25 Inch | 57.15 Millimeter
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
6.46 Inch | 164.084 Millimeter