Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ND11B-1/2

ND11B-1/2

ND11B-1/2 SPUR GEAR ; STEEL

Spur Gear; 1/2" Bore; 1" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 11 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel

Part #

ND11B-1/2

BDI #

169284

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
UNSPSC
31171707
EAN
0781711460603
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
11
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Enlarged Pitch Diameter with Special Tooth Form | Without Keyway and One Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
ND11B-1/2
Manufacturer Internal Number
46060
Weight / LBS
0.15
Long Description
Spur Gear; 1/2" Bore; 1" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 11 Teeth; 14-1/2 Degree Pressure Angle; 3/4" Hub Diameter; Steel
Pitch Diameter
1 Inch | 25.4 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0.5 Inch | 12.7 Millimeter