Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NFL207

NFL207

NFL207 FLANGED BEARING ; NON RETURNABLE 2-BOLT PLSTC HSG 207 SIZE

Cylindrical Roller Bearing; 136.525MM Outside Diameter; 61MM Width; Steel Cage Material; Pressed - Window Cage Type

Part #

NFL207

BDI #

20861625

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171519
EAN
3413521169069
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical Roller
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.3038
Product Detail
Cylindrical Roller Bearing
Product Specification
136.525MM Outside Diameter; 61MM Width; Steel Cage Material; Pressed - Window Cage Type
Long Description
Cylindrical Roller Bearing; 136.525MM Outside Diameter; 61MM Width; Steel Cage Material; Pressed - Window Cage Type