Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NNF 5005 ADB-2LSV

NNF 5010 ADB-2LSV

NNF 5010 ADB-2LSV CYLINDRICAL RLR BRG ; 50MM BORE 80MM OD 40 WID RBEC 1

Cylindrical Roller Bearing; 50MM Bore; Straight; 80MM Outside Diameter; 40MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NNF 5010 ADB-2LSV

BDI #

1263126

PRICE
€ 184.86 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
31171547
EAN
7316572507759
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NNF 5010 ADB-2LSV
Weight / LBS
1.658
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 80MM Outside Diameter; 40MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
1.969 Inch | 50 Millimeter
Width
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter