Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NVFR3300-9FZB-03T(AC24V)

NVFR3300-9FZB-03T(AC24V)

NVFR3300-9FZB-03T(AC24V) ; VALVE DBL PLUG IN BASE MOUNT

Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

NVFR3300-9FZB-03T(AC24V)

BDI #

18588192

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.562
UNSPSC
40141605
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
130 PSI
Operating Pressure Range
30 To 130 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.9 - 1.7 Cv Factor | Air | Plug In | Internal Pilot | Side Ported | With Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.56161
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 3 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 130 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
7.087 Inch | 180 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Overall Height
3.681 Inch | 93.5 Millimeter