Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NVZ412-9DZ-01T(AC24V)

NVZ412-9DZ-01T(AC24V)

NVZ412-9DZ-01T(AC24V)

Solenoid Valve; 1/8" FNPTF Port; 3 Port | 3 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum

Part #

NVZ412-9DZ-01T(AC24V)

BDI #

19382923

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/8" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.49 - 0.53 Cv Factor | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push Type | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.03
Long Description
Solenoid Valve; 1/8" FNPTF Port; 3 Port | 3 Way; 2 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
3.976 Inch | 101 Millimeter
Overall Height
2.362 Inch | 60 Millimeter
Overall Width
0.709 Inch | 18 Millimeter