Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P21614M115-M

P21614M115-M

P21614M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755846

Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 216 Teeth; 133.35MM Face Width; Bushed; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore

Part #

P21614M115-M

BDI #

24302942

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
165.107
UNSPSC
26111812
EAN
0070964154095
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
M
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
307
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 216 Teeth; 133.35MM Face Width; Bushed; 959.764MM Outside Diameter; 962.558MM Pitch Diameter; Yes Keyway; M Bushing; No Minimum Plain Bore
Face Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
37.786 Inch | 959.764 Millimeter
Pitch Diameter
37.896 Inch | 962.558 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 0 Millimeter