Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P28-8M-20-1108 HT250

P28-8M-20-1108 HT250

P28-8M-20-1108 HT250 SYNCH SPROCKET

Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 28 Teeth; 28.702MM Face Width; Bushed; 80.01MM Flange OD; 69.926MM OD; 71.298MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore

Part #

P28-8M-20-1108 HT250

BDI #

255149

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.554
UNSPSC
26111800
EAN
0782475674886
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
HT250 Belt Style | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
112853
Weight / LBS
1.2
Long Description
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 28 Teeth; 28.702MM Face Width; Bushed; 80.01MM Flange OD; 69.926MM OD; 71.298MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Pitch Diameter
2.807 Inch | 71.298 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.13 Inch | 28.702 Millimeter
Outside Diameter
2.753 Inch | 69.926 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.15 Inch | 80.01 Millimeter