Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P445M15-JA

P445M15-JA

P445M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755557

Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 44 Teeth; 16.51MM Face Width; Bushed; 68.89MM Outside Diameter; 70.03MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore

Part #

P445M15-JA

BDI #

24303296

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.431
UNSPSC
26111812
EAN
0070964154880
Belt Pitch
5 MM
Belt Style
5M-15
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
JA
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.4
Long Description
Synchronous Pulley; 15MM Belt Width; 5 MM Belt Pitch; 5M-15 Belt Style; 44 Teeth; 16.51MM Face Width; Bushed; 68.89MM Outside Diameter; 70.03MM Pitch Diameter; Yes Keyway; JA Bushing; No Minimum Plain Bore
Pitch Diameter
2.757 Inch | 70.03 Millimeter
Face Width
0.65 Inch | 16.51 Millimeter
Flange Outside Diameter
2.91 Inch | 73.914 Millimeter
Outside Diameter
2.712 Inch | 68.89 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter