Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P40-8M-30-SH

P56-8M-50-SK

P56-8M-50-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE

50MM Belt Width; 8MM Belt Pitch; 8M-50 HawkPD Belt Style; 56 Teeth; 53.975MM Face Width; Bushed; 151.13MM Flange OD; 141.224MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

P56-8M-50-SK

BDI #

413787

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
3.357
EAN
0037256315527
Belt Pitch
8 MM
Belt Style
8M-50 Hawk PD
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Inch - Metric
Metric
Long Description
50MM Belt Width; 8MM Belt Pitch; 8M-50 HawkPD Belt Style; 56 Teeth; 53.975MM Face Width; Bushed; 151.13MM Flange OD; 141.224MM OD; 142.596MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
5.95 Inch | 151.13 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
5.56 Inch | 141.224 Millimeter