Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P268M30-1108

P5614M115-4040

P5614M115-4040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755610

Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 56 Teeth; 125.425MM Face Width; Bushed; 246.76MM Outside Diameter; 249.55MM Pitch Diameter; Yes Keyway; 4040 Bushing; No Minimum Plain Bore

Part #

P5614M115-4040

BDI #

24303402

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
26.558
UNSPSC
26111812
EAN
0070964157614
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
58.3
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 56 Teeth; 125.425MM Face Width; Bushed; 246.76MM Outside Diameter; 249.55MM Pitch Diameter; Yes Keyway; 4040 Bushing; No Minimum Plain Bore
Flange Outside Diameter
10.375 Inch | 263.525 Millimeter
Outside Diameter
9.715 Inch | 246.76 Millimeter
Bushing Bore Range
1-7/16 To 4 Inch | 0 Millimeter
Face Width
4.938 Inch | 125.425 Millimeter
Pitch Diameter
9.825 Inch | 249.55 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter